Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Western Samoa Outdoor Nylon Flag 5'x8'

  • Zoro #: G000406236
  • Mfr #: 203297
$205.54
  • Flag Type: Outdoor Flag
  • Flag Material: Nylon
  • Flag Size: 5' x 8'
See full product details
This item ships free.

Global Flags Unlimited #203297 Specifications

  • Zoro #: G000406236
  • Mfr #: 203297
Flag Type: Outdoor Flag Flag Material: Nylon
Flag Size: 5' x 8' Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The Western Samoa flag is a red field with a blue rectangle on the upper hoist side quadrant bearing the Southern Cross of four white larger five-pointed stars and a smaller star in the center.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #203297