
1-Tier 1 Door Wood Locker, 12"W x 15"D x 76"H, Gray, Unassembled
Mfr # 290672
Zoro # G822793576
product price:Â $537.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Overall Depth
15 in
Overall Height
76 in
Color
Gray
Material
Particleboard/Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
290672
Zoro #
G822793576
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
12 in
Overall Depth
15 in
Overall Height
76 in
Details
Color
Gray
Material
Particleboard/Laminate
Assembled/Unassembled
Unassembled
Description
Elevate the look & feel of your locker room or changing room with this unassembled 1-tier/1-door Global Industrial Wood Locker. Wood lockers give any space a natural warmth that presents a more comfortable and welcoming tone than standard metal lockers plus they are also quieter when they close. The body of the locker is made of 0.70" (18mm) thick Carb II-compliant particleboard covered in a durable high-pressure laminate with heavy-duty concealed steel hinges, and a lift-up hasp locking mechanism.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.