10 Shelf Open Steel Shelving With 28 Akro Bins 36"X18"X73"

  • Mfr # 603474YL

  • Zoro # G822794658


product price:  $777.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Unassembled
Number of Shelves
10
Material
Steel
Load Capacity per Level
375 lbs
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
603474YL
Zoro #
G822794658
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
73 in

Details

Assembled/Unassembled
Unassembled
Number of Shelves
10
Material
Steel
Load Capacity per Level
375 lbs

Description

Conveniently organizes small parts and components. Break-resistant polypropylene AkroBins® feature a generous label area, finger grips for easy handling, anti-slide stops and reinforced ribs. Rugged steel shelves are finished with a durable gray enamel and are easy-to-assemble. Open style shelving has anti-sway braces for added stability. 12"D shelves each have 400 lb. capacity. 18"D shelves each have 375 lb. capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.