
11 Shelf, Open Steel Shelving, 36"W x 12"D x 73"H, Starter, 20 GA, Gray
Mfr # 239602
Zoro # G922796057
product price:Â $312.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
73 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
239602
Zoro #
G922796057
UPC #
707022026888
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Depth
12 in
Overall Height
73 in
Details
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lbs
Number of Shelves
11
Shelving Type
Starter Unit
Load Capacity
4000 lbs
Description
Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Assembles easily. OPEN style shelving has anti-sway braces on the back and the sides for added stability. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.