13 Shelf, Open Steel Shelving, 36"W x 18"D x 73"H, Starter, 20 GA, Gray

  • Mfr # 235032

  • Zoro # G722792747


product price:  $526.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
73 in
Shelving Material
Steel
Shelf Capacity
800 lbs
Shelving Type
Starter Unit
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235032
Zoro #
G722792747
UPC #
-
Country of Origin
China

Dimensions

Overall Height
73 in
Overall Width
36 in
Overall Depth
18 in

Details

Shelving Material
Steel
Shelf Capacity
800 lbs
Shelving Type
Starter Unit
Assembled/Unassembled
Unassembled
Color
Gray
Load Capacity
4000 lbs
Number of Shelves
13

Description

Our heavy-duty industrial steel shelving gives you the maximum in storage versatility. Shelving finished in baked gray enamel. Easily assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.