Global Industrial
25x20x2 Pleated Air Filter, MERV 8, High
Mfr # B2318761
Zoro # G108621036
product price: $9.49
/eaSold in multiples of 12 for $113.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Air Filter Capacity High
- Media Material Self Supported
- Nominal Width 25 in
- Nominal Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Global Industrial
- MFR # B2318761
- Zoro # G108621036
- UPC # 707022454544
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 25x20x2 |
Nominal Width | 25 in |
Nominal Depth | 2 in |
Actual Width | 25 in |
Nominal Height | 20 in |
Details
Performance Rating | MERV 8 |
Air Filter Capacity | High |
Media Material | Self Supported |
Item | Pleated Air Filter |
Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Control Board C2-3, Le81L76 (81L76)
- AUBURN MANUFACTURING Gto-15 Ignition Cable 25ft Roll (E60-25)
- EMERSON Adk-164S 1/2"Swt Liq. Filter Drier (059841)
- BROAN Replcmnt Motor Assmbl, 3 3/4In, Steel (BP27)
- GLOBAL INDUSTRIAL 24x24x2 Pleated Air Filter, MERV 8, High (B2318760)
- GLOBAL INDUSTRIAL 20x20x2 Pleated Air Filter, MERV 8, High (B2318772)
- GLOBAL INDUSTRIAL 25x16x2 Pleated Air Filter, MERV 8, High (B2318849)
- GLOBAL INDUSTRIAL 16 in x 25 in x 1 in Pleated Air Filter, MERV 8 (B2308762)
- GLOBAL INDUSTRIAL 20x20x2 Pleated Air Filter, MERV 8, Standard (B2308758)
- GLOBAL INDUSTRIAL 24 in W x 20 in H x 1 in D Pleated Air Filter, MERV 8 (B2318330)
- PRECISIONAIRE 24 in W x 24 in H x 2 in D Pleated Air Filter, MERV 8 (80055.022424)
- BESTAIR 16x25x5 Pleated Air Filter (AB1625-11R)