
3 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 12inD x 84inH, Wire Deck
Mfr # 785612GY
Zoro # G511828183
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Overall Height
84 in
Overall Width
48 in
Overall Depth
12 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
785612GY
Zoro #
G511828183
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
84 in
Overall Width
48 in
Overall Depth
12 in
Details
Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Sturdy steel wire decking allows ventilation, visibility, and light and sprinkler penetration reducing insurance premiums. Levels adjust at 1-1/2in increments without disassembly. Scratch resistant enamel finish. This Starter Unit includes 4 upright angle posts, 3 sets of horizontal beams and wire decking. Add-On Units include 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.