5 Shelf, Heavy Duty Boltless Shelving, Add On, 36"W x 24"D x 72"H, Wood Deck

  • Mfr # B3161384

  • Zoro # G322794127


product price:  $334.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Shelving Type
Add On Unit
Overall Height
72 in
Material
Steel
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3161384
Zoro #
G322794127
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in

Details

Color
Gray
Shelving Type
Add On Unit
Material
Steel
Number of Shelves
5
Assembled/Unassembled
Unassembled
Shelf Capacity
1800 lbs

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers and double riveted horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.