
5 Shelf Standard Duty Boltless Shelving Add On 36"Wx12"Dx60"H, Wood Deck
Mfr # B3153427
Zoro # G622795107
product price:Â $300.99
/eaKey Features
Shelving Type
Add-On Unit
Shelving Material
Wood
Assembled/Unassembled
Unassembled
Number of Shelves
5
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3153427
Zoro #
G622795107
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Depth
12 in
Overall Width
36 in
Details
Shelving Type
Add-On Unit
Shelving Material
Wood
Assembled/Unassembled
Unassembled
Number of Shelves
5
Material
Steel
Color
Gray
Shelf Capacity
750 lbs
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick particleboard decking and adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.