6 Shelf, Closed Steel Shelving, 36"W x 30"D x 73"H, Starter, 20 GA, Gray

  • Mfr # 236140A

  • Zoro # G422793037


product price:  $612.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Shelving Type
Starter Unit
Shelf Capacity
800 lbs
Load Capacity
3200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236140A
Zoro #
G422793037
UPC #
-
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
30 in
Overall Height
73 in

Details

Color
Gray
Shelving Type
Starter Unit
Shelf Capacity
800 lbs
Load Capacity
3200 lbs
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Number of Shelves
6

Description

Heavy-duty wedge action suspension clip for the ultimate load bearing capability. Saves valuable time on installation and adjustment. Unique "die-formed" shoulder supports front shelf flanges as well as side edges for increased shelf capacity. Starter Unit consists of 4 posts, specified number of shelves, 4 clips per shelf, 1 closed back, 2 closed sides and necessary nuts and bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.