72x30 Production Workbench, Stainless Steel Square Edge, Drawers & Shelf BL

  • Mfr # 319256BL

  • Zoro # G811835980


product price:  $1,719.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Material
Steel
Workbench/Table Assembly
Unassembled
Depth
30 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
319256BL
Zoro #
G811835980
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
30 in
Width
72 in
Height
31-1/2 to 43-1/2 in

Details

Color
Blue
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Industrial workbench features rugged 2in square 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. Weight Capacity: 5000 lbs, evenly distributed. Bench Includes: 5inD Lower Shelf. 6inH Drawer. 12inH Drawer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.