
8' Outdoor Steel Flat Bench, Perforated Metal, In Ground Mount, Green
Mfr # 262076IGN
Zoro # G222791851
product price:Â $772.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Perforated Metal
Overall Height
36 in
Length
96 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
262076IGN
Zoro #
G222791851
UPC #
-
Country of Origin
China
Dimensions
Overall Height
36 in
Length
96 in
Width (In.)
23 in
Details
Color
Green
Material
Perforated Metal
Assembly
Unassembled
Frame Material
Steel
Weight Capacity
1000 lbs
Description
Ideal for any outdoor setting, including schools, camps, parks, corporate or hospital break areas, and any other outdoor environment requiring seating options. Smooth, glossy thermoplastic exterior coating on the seat is UV-resistant to protect against fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.