
8ft Outdoor Steel Flat Bench, Perforated Metal, In Ground Mount, Blue
Mfr # 262076IBL
Zoro # G011835100
product price:Â $631.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Perforated Metal
Overall Height
36 in
Length
96 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
262076IBL
Zoro #
G011835100
UPC #
-
Country of Origin
China
Dimensions
Overall Height
36 in
Length
96 in
Width (In.)
23 in
Details
Color
Blue
Material
Perforated Metal
Assembly
Unassembled
Item
Flat Bench
Description
Heavy-gauge perforated metal seat. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge perforated metal with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Year Limited Warranty. Overall Dimensions: 96inL x 23inW x 36inH. Seat Dimensions: 96inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18in installed under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.