Global Industrial
Hang & Stack Storage Bin, Plastic, 5 in H, Green
Mfr # 269689GN
Zoro # G608610486
product price: $9.35
/eaSold in multiples of 12 for $112.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 5 in
- Overall Depth 14-3/4 in
- Depth 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Global Industrial
- MFR # 269689GN
- Zoro # G608610486
- UPC # 651588332955
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 5 in |
Overall Depth | 14-3/4 in |
Depth | 14-3/4 in |
Details
Color | Green |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
- Impact resistant polypropylene
- Hopper front openingSide rib reinforcements prevent bulging when stackedBeveled for easy parts retrieval
- Slot accepts option bin divider - sold separatelyHanging lip allows bin to hook onto louvered panels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Customizable Cabinet, 2 doors, optional shelves and bins (3501-BDLP-95)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- ANYSIZEBASKET Round Wire Mesh Basket: 12Dia. x 12H, 304 SS, 1/4 Rod Frame, Mesh: 4 x .063 (TMT-120RND120-C04S)
- GLOBAL INDUSTRIAL Wire Grid Panel 60in x 36in Poly-Green (933CP15GZ)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Red (269689RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269689BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269689BK)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Red (184838RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Black (269688BK)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Red (269680RD)
- AKRO-MILS Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Clear (30080SCLAR)
- AKRO-MILS Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, 23 5/8 in L, Red (30014RED)