
Heavy Duty Trash Bags, 45-55 Gal, 0.95 Mil, Clear, 100PK
Mfr # 732351
Zoro # G722791887
product price:Â $68.15
/pk 100, $0.68/eaKey Features
Capacity
45 - 55 gal
Color
Clear
Height
58 in
Width
36 in
Material
LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
732351
Zoro #
G722791887
UPC #
048063197381
Country of Origin
United States
Dimensions
Height
58 in
Width
36 in
Details
Capacity
45 - 55 gal
Color
Clear
Material
LLDPE
Description
Global Industrial Heavy-Duty Clear Trash Bags hold medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low Density Polyethylene (LLDPE) resins, the bag's .95 Mil thickness offers maximum puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Clear color helps to monitor trash, sort recycled material, and collect linens. Each bag is designed to provide a superb fit into 45 to 55 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 10 bags each for a total of 100 bags per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.