Nexel, 3 Shelf, Push Cart, Poly-Green, 36"W x 24"D x 43"H, Pneumatic Casters, 2 Swivel, 2 Rigid

  • Mfr # B3055426

  • Zoro # G022794243


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Shelf Capacity
800 lbs
Wire Shelving Type
General Purpose Cart
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3055426
Zoro #
G022794243
UPC #
707022480673
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Length
24 in
Overall Height
43 in

Details

Shelf Capacity
800 lbs
Wire Shelving Type
General Purpose Cart
Material
Steel
Number of Shelves
3
Color
Green Epoxy
Assembled/Unassembled
Unassembled
Load Capacity
1200 lbs

Description

Nexel Shelf Carts open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 8" pneumatic stem casters, 2 rigid, 2 swivel. 1200 lb load capacity. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Includes 3 shelves, 1 safety push handle, and 4 pneumatic casters, 2 rigid, 2 swivel, 1 tie bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.