
Nexel 4 Shelf, Nexelon Blue Wire Shelving Unit, Add On, 48"W x 24"D x 86"H
Mfr # 188451E
Zoro # G822795686
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Height
86 in
Depth
24 in
Material
Steel
Number of Shelves
4
Shelving Type
Add-On Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
188451E
Zoro #
G822795686
UPC #
-
Country of Origin
China
Dimensions
Height
86 in
Depth
24 in
Width
48 in
Details
Material
Steel
Number of Shelves
4
Shelving Type
Add-On Unit
Shelf Capacity
800 lbs
Color
Blue
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.