
Nexel 5 Shelf Truck, Nexelon, 72"W x 18"D x 80"H, Polyurethane Swivel Casters
Mfr # B3158493
Zoro # G822794191
product price:Â $617.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Color
Blue
Overall Width
72 in
Wire Shelving Material
Steel
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3158493
Zoro #
G822794191
UPC #
-
Country of Origin
China
Dimensions
Overall Width
72 in
Overall Height
80 in
Overall Length
18 in
Details
Number of Shelves
5
Color
Blue
Wire Shelving Material
Steel
Assembled/Unassembled
Unassembled
Material
Steel
Shelf Capacity
600 lbs
Load Capacity
1200 lbs
Description
The Nexel 5 Shelf, Nexelon Wire Shelf Truck is a simple mobile and adaptable solution with a top of the line blue metallic finish designed to handle extreme wet, hot, or cold environments. Contains NEXGard an anti-microbial agent, which protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Highly configurable with adjustable shelves, offering customization for various industrial work settings. This truck includes 4 posts, 5 wire shelves, 4 polyurethane swivel casters, and plastic snap-on sleeves to secure shelves to posts. NSF approved for wet or dry use. 1200 lb overall capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.