Nexel 5 Shelf Truck, Poly-Green, 60"W x 24"D x 80"H, Polyurethane Swivel Casters

  • Mfr # B3157992

  • Zoro # G922789370


product price:  $574.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Material
Steel
Shelf Capacity
600 lbs
Overall Width
60 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3157992
Zoro #
G922789370
UPC #
-
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Length
24 in
Overall Height
80 in

Details

Number of Shelves
5
Material
Steel
Shelf Capacity
600 lbs
Assembled/Unassembled
Unassembled
Color
Green
Load Capacity
1200 lbs

Description

The Nexel 5 Shelf Poly-Green Mobile Shelving Unit, is a simple mobile and adaptable solution for handling storage in extreme dry, wet, cooler, or freezer environments. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. This shelf truck includes 4 posts, 5 wire shelves, 4 swivel casters, and plastic snap-on sleeves to secure shelves to posts. NEXGard an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.