Nexel Single-Sided Cantilever Rack Shelving, 3 Wire Shelves, 48"W x 24"D x 72"H

  • Mfr # 245645

  • Zoro # G622791642


product price:  $1,313.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Overall Height
72 in
Assembled/Unassembled
Unassembled
Shelving Type
Starter Unit
Load Capacity
660 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
245645
Zoro #
G622791642
UPC #
707022028127
Country of Origin
Multiple

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
48 in

Details

Number of Shelves
4
Assembled/Unassembled
Unassembled
Shelving Type
Starter Unit
Load Capacity
660 lbs
Shelf Capacity
220 lbs
Material
Steel
Color
Blue

Description

Versatile cantilever racks offer 800 lb. capacity per pair of arms. Shelving unit features Global s exclusive Nexelon finish that includes an anti-microbial agent to protect storage racks against bacteria, mold, weather and chemicals. The Nexelon finish makes these cantilever racks suitable for use in coolers, freezers and dry storage areas. Rugged 12 gauge steel frame can be adjusted to 36 , 48 , 60 or 72 widths. Overall frame dimensions: 72 H x 27 D with 8-1/2 H base. Uprights allow arm height adjustments at 6 increments. Includes 3 Nexelon Wire Shelves that easily attach to Straight Arms. Includes 3 pairs of 24 L Straight arms. Easy assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.