Shop All Air Circulators
Global Industrial
Workstation Fan, 12 Diameter
Mfr # 294492
Zoro # G908654241
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Material Metal
- Color Black
- Height 16-1/2 in
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 294492
- Zoro # G908654241
- UPC # 707022012232
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 16-1/2 in |
Width | 16 in |
Details
Item | Workstation Fan |
Voltage | 120 |
Material | Metal |
Color | Black |
Assembled | Yes |
Description
Easy mount - fasten quickly to walls, ceilings, workbenches and machinesCan be mounted to rotate 360° both horizontally and vertically 3 speed settingsPull chain switch control 120V single phase motor 10' long SJT conductor cord Blades are constructed of metal with double locking guards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UG32)
- JOHNSON CONTROLS Temp -30/100F Adjdiff 6Cap 4"Bulb (A19ABC-97)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208VAC, 6050 CFM (1VCG3)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 In (B631-200S L)
- GLOBAL INDUSTRIAL Outdoor Oscillating Wall Mounted Fan, 24 Diameter, 3/10HP, 7700CFM (292450)
- GLOBAL INDUSTRIAL 14in High Velocity Fan, Pedestal Stroller Mount, 6,800 CFM, 1/3 HP, 115V (293140)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 24 Diameter, 1/4HP, 7525CFM (607050)
- GLOBAL INDUSTRIAL 24 Washdown Wall Mount Fan, 1 Speed, 7200 CFM, 1/4 HP, Single Phase (293018)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- GLOBAL INDUSTRIAL Workstation Fan, 18 Diameter (294493)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- Global Industrial Air Circulators