Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray

  • Zoro #: G2494073
  • Mfr #: 40-M131800-25
$106.95
  • Item: Urinal Partition
  • Bathroom Partition Material: Baked Enamel Steel
  • Fastener Type: Theft Resistant
See full product details
This item ships free.

Global Partitions #40-M131800-25 Specifications

  • Zoro #: G2494073
  • Mfr #: 40-M131800-25
Item: Urinal Partition Bathroom Partition Material: Baked Enamel Steel
Fastener Type: Theft Resistant Finish: Powder Coated
Partition Color Family: Grays Height: 42 in
Includes Mounting Hardware: Yes Type: Urinal Screen
Thickness: 1 in Depth: 18"
Bathroom Partition Type: Urinal Partition without Pilaster Material of Construction: Baked Enamel Steel
Bathroom Partition Grouping: Urinal Partition Inner Core: Cellular Honeycomb
Width: 18 in Mounting Type: Wall
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Mounting Hardware Included: Yes
Includes: Mounting hardware Color: Gray
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Urinal Partition, Urinal Partition without Pilaster, Bathroom Partition Material Baked Enamel Steel, Grays, Gray Color, Width 18 in, Height 42 in, Includes Mounting Hardware Yes, Theft Resistant Fastener Type, Mounting Type Wall, Urinal Partition, 1 in Thickness, Powder Coated Finish, Cellular Honeycomb Inner Core

Reviews of Global Partitions #40-M131800-25