Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

70" x 7" x 3/4" Pilaster Toilet Partition, Resin Impregnated Kraft Paper, Black

  • Zoro #: G6314761
  • Mfr #: 40-98870795-2000
No Product Image Available
$442.59 53% off
$206.85
  • Fastener Type: Vandal Resistant
  • Thickness: 3/4 in
  • Bathroom Partition Grouping: Bathroom Partition Components
See full product details
This item ships free.

Global Partitions #40-98870795-2000 Specifications

  • Zoro #: G6314761
  • Mfr #: 40-98870795-2000
Fastener Type: Vandal Resistant Thickness: 3/4 in
Bathroom Partition Grouping: Bathroom Partition Components Type: Pilaster
Height: 70 in Finish: matte
Bathroom Partition Material: Phenolic Item: Bathroom Partition Components
Partition Color Family: Blacks Includes Mounting Hardware: Yes
Inner Core: Resin Impregnated Kraft Paper Mounting Type: Floor Anchored Overhead Braced
Bathroom Partition Type: Pilaster Width: 7 in
Color: Black Depth: 3/4"
Includes: Trim Shoe Material of Construction: Phenolic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bathroom Partition Components, Pilaster, Bathroom Partition Material Phenolic, Blacks, Black Color, Width 7 in, Height 70 in, Includes Mounting Hardware Yes, Vandal Resistant Fastener Type, Mounting Type Floor Anchored Overhead Braced, Includes Trim Shoe, Bathroom Partition Components, 3/4 in Thickness, Matte Finish, Resin Impregnated Kraft Paper Inner Core

Reviews of Global Partitions #40-98870795-2000