58" x 24" Door Toilet Partition, 304 Stainless Steel, Satin

GLOBAL PARTITIONS| Zoro #: G1976317| Mfr #: 40-9262360

$314.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Thickness: 1"
Inner Core: Cellular Honeycomb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976317 Mfr #: 40-9262360
Width: 24"Thickness: 1"
Inner Core: Cellular HoneycombType: Door
Color: SatinFastener Type: Theft Resistant
Finish: SatinHeight: 58"
Item: Bathroom Partition ComponentsMaterial of Construction: 304 Stainless Steel
Mounting Type: Wrap Around, Gravity DrivenCountry of Origin (subject to change): Multiple

Description

Toilet Partition, Door, Material of Construction 304 Stainless Steel, Width 24 In., Height 58 In., 1 In. Thickness, Satin Color, Satin Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Mounting Type Wrap Around, Gravity Driven

Reviews