KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

58" x 55" Panel Toilet Partition, 304 Stainless Steel, Satin

GLOBAL PARTITIONS| Zoro #: G1313277| Mfr #: 40-5265450

$634.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Type: Wall and Pilaster
Includes: -
Color: Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313277 Mfr #: 40-5265450
Mounting Type: Wall and PilasterIncludes: -
Color: SatinHeight: 58"
Material of Construction: 304 Stainless SteelWidth: 55"
Item: Bathroom Partition ComponentsType: Panel
Thickness: 1"Inner Core: Cellular Honeycomb
Fastener Type: Theft ResistantFinish: Powder Coated
Country of Origin (subject to change): United States

Description

Toilet Partition, Panel, Material of Construction 304 Stainless Steel, Width 55 In, Height 58 In, Thickness 1 In, Stainless Steel/#4 Satin Color, Powder Coat Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Mounting Type Wall And Pilaster

Reviews