KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

82" x 18" Pilaster Toilet Partition, 304 Stainless Steel, Satin

GLOBAL PARTITIONS| Zoro #: G1612685| Mfr #: 40-92671803

$303.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Includes: Trim Shoe
Color: Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612685 Mfr #: 40-92671803
Width: 18"Includes: Trim Shoe
Color: SatinFinish: Powder Coated
Type: PilasterItem: Bathroom Partition Components
Mounting Type: Floor Anchored Overhead BracedMaterial of Construction: 304 Stainless Steel
Height: 82"Thickness: 1-1/4"
Fastener Type: Theft ResistantInner Core: Cellular Honeycomb
Country of Origin (subject to change): United States

Description

Toilet Partition, Pilaster, Material of Construction 304 Stainless Steel, Width 18 In, Height 82 In, Thickness 1 1/4 In, Stainless Steel/#4 Satin Color, Powder Coat Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Mounting Type Floor Anchored Overhead Braced, Includes Floor Mounting Hardware And Shoe

Reviews