KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

70" x 7" Pilaster Toilet Partition, Cellular Honeycomb, Gray

GLOBAL PARTITIONS| Zoro #: G0562597| Mfr #: 1FBU1

$173.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Type: Floor Anchored Overhead Braced
Includes: Trim Shoe
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562597 Mfr #: 1FBU1
Mounting Type: Floor Anchored Overhead BracedIncludes: Trim Shoe
Color: GrayHeight: 70"
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentWidth: 7"
Item: Bathroom Partition ComponentsMaterial of Construction: 304 Stainless Steel
Type: PilasterThickness: 1-1/4"
Inner Core: Cellular HoneycombFastener Type: Theft Resistant
Finish: Powder CoatedCountry of Origin (subject to change): United States

Description

Toilet Partition, Pilaster, Material of Construction 304 Stainless Steel, Width 7 In, Height 70 In, Thickness 1.25 In, Gray/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Floor Anchored Mounting Type, Includes Floor Mounting Hardware and Shoe

Reviews