70" x 7" Pilaster Toilet Partition, Cellular Honeycomb

GLOBAL PARTITIONS| Zoro #: G1749666| Mfr #: 40-92670794

$191.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 7"
Includes: Trim Shoe
Color: Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749666 Mfr #: 40-92670794
Width: 7"Includes: Trim Shoe
Color: SatinFinish: Powder Coated
Type: PilasterItem: Bathroom Partition Components
Mounting Type: Floor Anchored Overhead BracedMaterial of Construction: 304 Stainless Steel
Height: 70"Thickness: 1-1/4"
Fastener Type: Theft ResistantInner Core: Cellular Honeycomb
Country of Origin (subject to change): United States

Description

Toilet Partition, Pilaster, Material of Construction 304 Stainless Steel, Width 7 In, Height 70 In, Thickness 1 1/4 In, Stainless Steel/#4 Satin Color, Powder Coat Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Mounting Type Floor Anchored, Includes Floor Mounting Hardware And Shoe

Reviews