KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

82" x 8" Pilaster Toilet Partition, 304 Stainless Steel, Satin

GLOBAL PARTITIONS| Zoro #: G0592584| Mfr #: 40-92670803

$219.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Type: Floor Anchored Overhead Braced
Includes: Trim Shoe
Color: Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0592584 Mfr #: 40-92670803
Mounting Type: Floor Anchored Overhead BracedIncludes: Trim Shoe
Color: SatinHeight: 82"
Material of Construction: 304 Stainless SteelWidth: 8"
Item: Bathroom Partition ComponentsType: Pilaster
Thickness: 1-1/4"Inner Core: Cellular Honeycomb
Fastener Type: Theft ResistantFinish: Powder Coated
Country of Origin (subject to change): United States

Description

Toilet Partition, Pilaster, Material of Construction 304 Stainless Steel, Width 8 In, Height 82 In, Thickness 1 1/4 In, Stainless Steel/#4 Satin Color, Powder Coat Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Mounting Type Floor Anchored Overhead Braced, Includes Floor Mounting Hardware And Shoe

Reviews