BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

ADA Concealed Latch Knobs for Steel Partition, 1-1/2" x 4-1/4" x 1-1/2"

GLOBAL STEEL| Zoro #: G2405216| Mfr #: 40-8513370G

$14.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: ADA Handle, Step Bolt 1/2"
Color/Finish: Zamac/Bright
Item: ADA Concealed Latch Knobs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2405216 Mfr #: 40-8513370G
Includes: ADA Handle, Step Bolt 1/2"Color/Finish: Zamac/Bright
Item: ADA Concealed Latch KnobsFastener Type: Theft Resistant
For Use With: Steel PartitionUsed For: Locking Metal Doors
Height: 1-1/2"Thickness: 1-1/2"
Width: 4-1/4"Material of Construction: Zamac
Country of Origin (subject to change): Taiwan

Description

ADA Concealed Latch Knobs, Material of Construction Zamac, Width 4.25 In., Height 1.5 In., Thickness 1.5 In., Zamac/Bright Color/Finish, Theft Resistant Fastener Type, Used For Locking Metal Doors, Includes ADA Handle, Step Bolt 1/2 In

Reviews