Inswing Door Set for Plastic Partition

GLOBAL STEEL| Zoro #: G0997875| Mfr #: 3PEL6

$29.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0997875 Mfr #: 3PEL6
Fastener Type: Theft ResistantUsed For: Plastic Laminate Door
Includes: FastenersItem: Inswing Door Set
Material of Construction: ZamacColor/Finish: Bright
Height: 4"Thickness: 3-1/2"
Width: 4"Country of Origin (subject to change): Taiwan

Product Description

Inswing Door Set, Material of Construction Zamac, Width 4 In., Height 4 In., Thickness 3.5 In., Bright Color/Finish, Theft Resistant Fastener Type, For Use With Plastic Laminate Partition, Used For Plastic Laminate Door, Includes Fasteners
Save 15%. Sign up for Z-mail.