4" x 4" Zamac ADA Outswing Door Set, for Plastic Partition

GLOBAL STEEL| Zoro #: G0758755| Mfr #: 3PEL8

$37.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Fasteners
Fastener Type: Theft Resistant
Color/Finish: Bright
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758755 Mfr #: 3PEL8
Includes: FastenersFastener Type: Theft Resistant
Color/Finish: BrightItem: ADA Outswing Door Set
Used For: Plastic Laminate DoorHeight: 4"
Thickness: 3-1/2"For Use With: Plastic Laminate Partition
Width: 4"Material of Construction: Zamac
Country of Origin (subject to change): Taiwan

Description

ADA Outswing Door Set, Material of Construction Zamac, Width 4 In., Height 4 In., Thickness 3.5 In., Bright Color/Finish, Theft Resistant Fastener Type, For Use With Plastic Laminate Partition, Used For Plastic Laminate Door, Includes Fasteners

Reviews