JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Zamac Door Kit Use W/Polymer Partition

GLOBAL STEEL| Zoro #: G1526296| Mfr #: 3PEL7

$55.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1526296 Mfr #: 3PEL7
Fastener Type: Theft ResistantUsed For: Polymer Door
Includes: FastenersItem: Inswing Door Set
Material of Construction: ZamacColor/Finish: Bright
Height: 3-1/4"Thickness: 3-1/4"
Width: 5-1/2"Country of Origin (subject to change): Taiwan

Product Description

Inswing Door Set, Material of Construction Zamac, Width 5.5 In., Height 3.25 In., Thickness 3.25 In., Bright Color/Finish, Theft Resistant Fastener Type, For Use With Polymer Partition, Used For Polymer Door, Includes Fasteners
Save 15%. Sign up for Z-mail.