LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3-1/4" x 3-1/4" Zamac End Panel Bracket, for Plastic Partition

GLOBAL STEEL| Zoro #: G0720964| Mfr #: 3PEL2

$16.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0720964 Mfr #: 3PEL2
Fastener Type: Theft ResistantUsed For: Plastic Laminate End Panel
Includes: FastenersItem: End Panel Bracket
Material of Construction: ZamacColor/Finish: Bright
Width: 3-1/4"Height: 3-1/4"
Thickness: 2-1/2"Country of Origin (subject to change): Taiwan

Product Description

End Panel Bracket, Material of Construction Zamac, Width 3.25 In., Height 3.25 In., Thickness 2.5 In., Bright Color/Finish, Theft Resistant Fastener Type, For Use With Plastic Laminate Partiton, Used For Plastic Laminate End Panel, Includes Fasteners

Product Reviews

Save 15%. Sign up for Z-mail.