2" x 2-5/8" End Panel Bracket, for Polymer Partition

GLOBAL STEEL| Zoro #: G0451464| Mfr #: 1FBY2

$35.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use On: Polymer Partition
For Use With: Polymer Partition
Height: 2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0451464 Mfr #: 1FBY2
Fastener Type: Theft ResistantUsed For: Attachment Of End Panel To Wall and Pilaster
Includes: MOUNTING HARDWAREFor Use On: Polymer Partition
Item: Panel BracketType: End
Material of Construction: AluminumColor/Finish: Aluminum/Brushed
Width: 2-5/8"Height: 2"
Thickness: 2-3/4"Country of Origin (subject to change): Taiwan

Product Description

End Panel Bracket, Material of Construction Aluminum, Width 2 5/8 In, Height 2 In, Thickness 2 3/4 In, Aluminum/Brushed Color/Finish, Theft Resistant Fastener Type, For Use On Polymer Partition, Used For Attachment Of End Panel To Wall and Pilaster, Includes Mounting Hardware

Product Reviews