Headrail, 120 In W, For Polymer Partition

GLOBAL STEEL| Zoro #: G2034803| Mfr #: 1FBX9

$221.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2034803 Mfr #: 1FBX9
Fastener Type: Theft ResistantIncludes: -
Height: 1-1/2"For Use On: Polymer Partition
Used For: -Thickness: 2-1/2"
Color/Finish: Aluminum/BrushedWidth: 10 ft.
Type: -Material of Construction: Aluminum
Item: HeadrailCountry of Origin (subject to change): United States

Product Description

Headrail, Material of Construction Aluminum, Width 120 In, Height 1.5 In, Thickness 2.5 In, Aluminum/Brushed Color/Finish, Theft Resistant Fastener Type, For Use On Polymer Partition

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.