LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-3/4" x 10 ft. Headrail, Aluminum

GLOBAL STEEL| Zoro #: G0507507| Mfr #: 1FBX2

$53.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0507507 Mfr #: 1FBX2
Height: 1-3/4"Item: Headrail
Material of Construction: AluminumFor Use On: Steel Partition
Fastener Type: Theft ResistantColor/Finish: Aluminum/Brushed
Thickness: 2-1/2"Width: 98"
Country of Origin (subject to change): Taiwan

Product Description

Headrail, Material of Construction Aluminum, Width 120 In, Height 1.75 In, Thickness 2.5 In, Aluminum/Brushed Color/Finish, Theft Resistant Fastener Type, For Use On Steel Partition

Product Reviews

Save 15%. Sign up for Z-mail.