LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-3/4" x 62" Headrail, Aluminum

GLOBAL STEEL| Zoro #: G0503946| Mfr #: 1FBW8

$21.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0503946 Mfr #: 1FBW8
For Use On: Steel PartitionFastener Type: Theft Resistant
Material of Construction: AluminumItem: Headrail
Color/Finish: Aluminum/BrushedHeight: 1-3/4"
Thickness: 2-1/2"Width: 62"
Country of Origin (subject to change): Taiwan

Product Description

Headrail, Material of Construction Aluminum, Width 62 In, Height 1.75 In, Thickness 2.5 In, Aluminum/Brushed Color/Finish, Theft Resistant Fastener Type, For Use On Steel Partition

Product Reviews

Save 15%. Sign up for Z-mail.