20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1-3/4" x 75" Headrail, Aluminum

GLOBAL STEEL| Zoro #: G1953865| Mfr #: 1FBW9

$29.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1953865 Mfr #: 1FBW9
Includes: -For Use On: Steel Partition
Fastener Type: Theft ResistantMaterial of Construction: Aluminum
Height: 1-3/4"Item: Headrail
Used For: -Type: -
Color/Finish: Aluminum/BrushedThickness: 3"
Width: 75"Country of Origin (subject to change): Taiwan

Product Description

Headrail, Material of Construction Aluminum, Width 75 In, Height 1.75 In, Thickness 2.5 In, Aluminum/Brushed Color/Finish, Theft Resistant Fastener Type, For Use On Steel Partition

Product Reviews

Save 15%. Sign up for Z-mail.