Return Headrail, Aluminum

GLOBAL STEEL| Zoro #: G1409292| Mfr #: 1FBX3

$10.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: MOUNTING HARDWARE
Color/Finish: Aluminum/Brushed
Item: Headrail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409292 Mfr #: 1FBX3
Includes: MOUNTING HARDWAREColor/Finish: Aluminum/Brushed
Item: HeadrailFastener Type: Theft Resistant
For Use With: Steel And Plastic PartitionUsed For: Attachment Of Headrail To Wall And Pilaster
Height: 3-1/2"Thickness: 1-1/2"
For Use On: Steel PartitionWidth: 4"
Type: ReturnMaterial of Construction: Aluminum
Country of Origin (subject to change): Taiwan

Description

Headrail Return, Material of Construction Aluminum, Width 4 In, Height 3.5 In, Thickness 1.5 In, Aluminum/Brushed Color/Finish, Theft Resistant Fastener Type, For Use On Steel And Plastic Partition, Used For Attachment Of Headrail To Wall And Pilaster, Includes Mounting Hardware

Reviews