Zamac In Line Alcove Kit

GLOBAL STEEL| Zoro #: G0857963| Mfr #: 3PEL5

$30.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0857963 Mfr #: 3PEL5
Fastener Type: Theft ResistantUsed For: Plastic Laminate Alcove
Includes: (12) FastenersItem: In Line Alcove Kit
Material of Construction: ZamacColor/Finish: Bright
Width: 5"Height: 4"
Thickness: 1-1/2"Country of Origin (subject to change): Taiwan

Product Description

In Line Alcove Kit, Material of Construction Zamac, Width 5 In., Height 4 In., Thickness 1-1/2 In., Bright Color/Finish, Theft Resistant Fastener Type, For Use With Plastic Laminate Partition, Used For Plastic Laminate Alcove, Includes (12) Fasteners

Product Reviews

Save 15%. Sign up for Z-mail.