Stainless Steel Inline Bracket, For Polymer Partition

GLOBAL STEEL| Zoro #: G2353233| Mfr #: 1FBY1

$6.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2353233 Mfr #: 1FBY1
Fastener Type: Theft ResistantUsed For: Attachment Of Panel Edge To Pilaster Edge In Straight Line Configuration
Includes: Mounting HardwareFor Use On: Polymer Partition
Item: BracketType: Inline
Material of Construction: Stainless SteelColor/Finish: Stainless Steel
Thickness: 3"Width: 1-1/2"
Height: 3"Country of Origin (subject to change): Taiwan

Product Description

Inline Bracket, Material of Construction Stainless Steel, Width 1.5 In, Height 3 In, Thickness 3 In, Stainless Steel Color/Finish, Theft Resistant Fastener Type, For Use On Polymer Partition, Used For Attachment Of Panel Edge To Pilaster Edge In Straight Line Configuration, Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.