Middle Panel Bracket, For Steel Partition

GLOBAL STEEL| Zoro #: G0428093| Mfr #: 1FBX6

$15.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: (2) Ear 1" Brackets, (2) "U" 1" Brackets, (4) Theft Resistant Step Bolts 1" Long, (4) Theft Resistant 5/8" Barrel Nut, (4) Theft Resistant #14 x 2-1/2" S.M.S., (4) Plastic Shields, (8) Theft Resistant #14 x 5/8" S.M.S.
Color/Finish: Zamac/Bright
Item: Panel Bracket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428093 Mfr #: 1FBX6
Includes: (2) Ear 1" Brackets, (2) "U" 1" Brackets, (4) Theft Resistant Step Bolts 1" Long, (4) Theft Resistant 5/8" Barrel Nut, (4) Theft Resistant #14 x 2-1/2" S.M.S., (4) Plastic Shields, (8) Theft Resistant #14 x 5/8" S.M.S.Color/Finish: Zamac/Bright
Item: Panel BracketFastener Type: Theft Resistant
For Use With: Steel PartitionUsed For: Attachment Of Mid Panel To Wall and Pilaster
Height: 4"Thickness: 1"
For Use On: Steel PartitionWidth: 3-1/2"
Type: MiddleMaterial of Construction: Zamac
Country of Origin (subject to change): Taiwan

Description

Panel Bracket, Middle, Material of Construction Zamac, Width 3-1/2 In., Height 4 In., Thickness 1 In., Zamac/Bright Color/Finish, Theft Resistant Fastener Type, For Use With Steel Partition, Used For Attachment Of Mid Panel To Wall and Pilaster, Includes (2) Ear 1" Brackets, (2) "U" 1 In. Brackets, (4) Theft Resistant Step Bolts 1" Long, (4) Theft Resistant 5/8" Barrel Nut, (4) Theft Resistant #14 x 2-1/2" S.M.S., (4) Plastic Shields, (8) Theft Resistant #14 x 5/8" S.M.S.

Reviews