3" x 5" Shoe Stainless Steel Split for Steel Partition

GLOBAL STEEL| Zoro #: G0300553| Mfr #: 40-8260053G-S

$7.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0300553 Mfr #: 40-8260053G-S
Color/Finish: Stainless Steel/BrushedMaterial of Construction: Stainless Steel
Height: 3"Thickness: 1-1/4"
Item: Shoe SS Split 05W x 3HFastener Type: -
Width: 5"Type: -
Includes: -Country of Origin (subject to change): United States

Product Description

Shoe SS Split 05W x 3H, Material of Construction Stainless Steel, Width 5 In., Height 3 In., Thickness 1.25 In., Stainless Steel/Brushed Color/Finish, For Use With Steel Partition

Product Reviews

Save 15%. Sign up for Z-mail.