20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3" x 7" Shoe Stainless Steel Split for Steel Partition

GLOBAL STEEL| Zoro #: G1116972| Mfr #: 40-8260073G-S

$9.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1116972 Mfr #: 40-8260073G-S
Color/Finish: Stainless Steel/BrushedThickness: 1-1/4"
Material of Construction: Stainless SteelHeight: 3"
Item: Shoe SS Split 07W x 3HWidth: 7"
Country of Origin (subject to change): United States

Product Description

Shoe SS Split 07W x 3H, Material of Construction Stainless Steel, Width 7 In., Height 3 In., Thickness 1-1/4 In., Stainless Steel/Brushed Color/Finish, For Use With Steel Partition
Save 15%. Sign up for Z-mail.