Shop Alternate Products
This Product is Discontinued
Asi Global Partitions
3" x 8'' Shoe Stainless Steel Split for Steel Partition (Discontinued)
Mfr # 40-8260083S
Zoro # G0342711
This Product is Discontinued
Key Features
- Width 8 in
- Height 3 in
- Thickness 1 1/4 in
- Color/Finish Stainless Steel/Brushed
- For Use With Steel Partition