3" x 1 ft. Shoe Stainless Steel Split for Steel Partition

GLOBAL STEEL| Zoro #: G0339832| Mfr #: 40-8260123G-S

$13.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0339832 Mfr #: 40-8260123G-S
Material of Construction: Stainless steelColor/Finish: Stainless Steel/Brushed
Height: 3"Thickness: 1-1/4"
Item: Shoe SS Split 12W x 3HWidth: 1 ft.
Country of Origin (subject to change): United States

Product Description

Shoe SS Split 12W x 3H, Material of Construction Stainless Steel, Width 12 In., Height 3 In., Thickness 1.25 In., Stainless Steel/Brushed Color/Finish, For Use With Steel Partition

Product Reviews

Save 15%. Sign up for Z-mail.