3" x 22" Shoe Stainless Steel Split for Steel Partition

GLOBAL STEEL| Zoro #: G1238544| Mfr #: 40-8260223G-S

$22.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1238544 Mfr #: 40-8260223G-S
Color/Finish: Stainless Steel/BrushedMaterial of Construction: Stainless steel
Thickness: 1-1/4"Height: 3"
Item: Shoe SS Split 22W x 3HWidth: 22"
Country of Origin (subject to change): United States

Product Description

Shoe SS Split 22W x 3H, Material of Construction Stainless Steel, Width 22 In., Height 3 In., Thickness 1.25 In., Stainless Steel/Brushed Color/Finish, For Use With Steel Partition

Product Reviews

Save 15%. Sign up for Z-mail.