3" x 7" Shoe Stainless Steel Split for Steel Partition

GLOBAL STEEL| Zoro #: G1638865| Mfr #: 40-8260074G-S

$10.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1638865 Mfr #: 40-8260074G-S
Material of Construction: Stainless steelColor/Finish: Stainless Steel/Brushed
Height: 3"Thickness: 1-1/4"
Item: Shoe SS SplitWidth: 7"
Country of Origin (subject to change): United States

Product Description

Shoe SS Split , Material of Construction Stainless Steel, Width 7 In., Height 3 In., Thickness 1-1/4 In., Stainless Steel/Brushed Color/Finish, For Use With Steel Partition

Product Reviews

Save 15%. Sign up for Z-mail.