42" x 18" Urinal Screen Toilet Partition, Solid Polymer, Cream

GLOBAL STEEL| Zoro #: G0494514| Mfr #: 1FCA4

$151.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Item: Toilet Partition
Mounting Type: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0494514 Mfr #: 1FCA4
Includes: Mounting hardwareItem: Toilet Partition
Mounting Type: WallFastener Type: Theft Resistant
Material of Construction: Solid Plastic PolymerFinish: Polymer
Height: 42"Depth: 18"
Thickness: 1"Width: 18"
Color: CreamType: Urinal Screen
Inner Core: Solid PolymerCountry of Origin (subject to change): Multiple

Description

Toilet Partition, Urinal Screen, Material of Construction Solid Plastic Polymer, Width 18 In, Height 42 In, Thickness 1 In, Cream/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Wall Mounting Type, Includes Mounting Hardware

Reviews